Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH64293
Mfr # PMH146-8-3G-B
Zoro # G322508724
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD146E03B, HY-PRO HP146NL83MB, JURA FILTRATION SH64293, MAHLE 852146SM3, MAHLE 852146SMX3, MAIN FILTER MF0061336, PARKER G02959, STAUFF LL155E03B, STAUFF LL155E03B2, WIX D73B03EB
Filter Media
MICROGLASS
Height
7.6
Micron Rating
3
OD Top
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH146-8-3G-B
- Zoro #
- G322508724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTREC DMD146E03B, HY-PRO HP146NL83MB, JURA FILTRATION SH64293, MAHLE 852146SM3, MAHLE 852146SMX3, MAIN FILTER MF0061336, PARKER G02959, STAUFF LL155E03B, STAUFF LL155E03B2, WIX D73B03EB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 7.93
- ID Bottom
- 5.51
- OD Bottom
- 7.93
- ID Top
- 5.51
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3