Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH65092
- Mfr # PMH170-9-25SS-V
- Zoro # G822492875
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240B25B, FILTREC DLD240B25V, HY-PRO HP28NL925WB, HY-PRO HP28NL925WV, INTERNORMEN 302214, INTERNORMEN 311821, INTERNORMEN 01E24025G30EP, INTERNORMEN 01E24025G30EV, JURA FILTRATION SH65092, MAIN FILTER MF0060585, MAIN FILTER MF0421673, SCHUPP HY1
Filter Media
304 SS WIRE
Height
9.02
Micron Rating
25
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-25SS-V
- Zoro #
- G822492875
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240B25B, FILTREC DLD240B25V, HY-PRO HP28NL925WB, HY-PRO HP28NL925WV, INTERNORMEN 302214, INTERNORMEN 311821, INTERNORMEN 01E24025G30EP, INTERNORMEN 01E24025G30EV, JURA FILTRATION SH65092, MAIN FILTER MF0060585, MAIN FILTER MF0421673, SCHUPP HY1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.