HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH67023
- Mfr # PEP2225-9-20P-V
- Zoro # G822494367
product price:Â
$
35.49
/ea
Sold in multiples of 2 for
$70.98
Key Features
Replaces OEM Part
DONALDSON P562024, EPPENSTEINER 2225P25A000P, EPPENSTEINER 2225P25P, FILTER-X XH02693, FILTRATION GROUP E2225DN1025, FILTREC DVD2225K20B, FILTREC DVD2225K20V, JURA FILTRATION SH67023, MAIN FILTER MF0061723, MAIN FILTER MF0061724, REXROTH 2225P25A000M, REX
Filter Media
PAPER
Height
8.86
Micron Rating
20
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-20P-V
- Zoro #
- G822494367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- DONALDSON P562024, EPPENSTEINER 2225P25A000P, EPPENSTEINER 2225P25P, FILTER-X XH02693, FILTRATION GROUP E2225DN1025, FILTREC DVD2225K20B, FILTREC DVD2225K20V, JURA FILTRATION SH67023, MAIN FILTER MF0061723, MAIN FILTER MF0061724, REXROTH 2225P25A000M, REX
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- OD Top
- 2.91
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.