HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH67163
- Mfr # PEP210-3-40SS-V
- Zoro # G622512537
product price:Â
$
60.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G40A000P, EPPENSTEINER 232G40P, FILTER-X XH02699, FILTREC DVD232B40B, FILTREC DVD232B40V, HY-PRO HP24NL340WB, HY-PRO HP24NL340WV, JURA FILTRATION SH67163, MAIN FILTER MF0061749, MAIN FILTER MF0061750, REXROTH 232G40A000M, REXROTH 232G40A00
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
40
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-40SS-V
- Zoro #
- G622512537
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232G40A000P, EPPENSTEINER 232G40P, FILTER-X XH02699, FILTREC DVD232B40B, FILTREC DVD232B40V, HY-PRO HP24NL340WB, HY-PRO HP24NL340WV, JURA FILTRATION SH67163, MAIN FILTER MF0061749, MAIN FILTER MF0061750, REXROTH 232G40A000M, REXROTH 232G40A00
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- OD Top
- 1.69
- ID Top
- 0.72
Dimensions
- Height
- 3.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.