Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH67165
- Mfr # PEP210-3-25SS-V
- Zoro # G122542560
product price:Â
$
66.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G25A000P, EPPENSTEINER 232G25P, FILTER-X XH02698, FILTRATION GROUP E232DN3025, FILTREC DVD232B25B, FILTREC DVD232B25V, FILTREC WT280, HY-PRO HP24NL325WB, HY-PRO HP24NL325WV, JURA FILTRATION SH67165, JURA FILTRATION SH67833V, MAIN FILTER MF
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-25SS-V
- Zoro #
- G122542560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.26
Details
- Replaces OEM Part
- EPPENSTEINER 232G25A000P, EPPENSTEINER 232G25P, FILTER-X XH02698, FILTRATION GROUP E232DN3025, FILTREC DVD232B25B, FILTREC DVD232B25V, FILTREC WT280, HY-PRO HP24NL325WB, HY-PRO HP24NL325WV, JURA FILTRATION SH67165, JURA FILTRATION SH67833V, MAIN FILTER MF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Top
- 1.69
- OD Bottom
- 1.69
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.