
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH67469
Mfr # PEP20004-3-10G-V
Zoro # G522516697
product price:Â $37.95
/ea
Sold in multiples of 2 for $75.90
Key Features
OD Bottom
1.77
Micron Rating
10
ID Top
0.95
OD Top
1.77
Collapse Pressure
435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PEP20004-3-10G-V
Zoro #
G522516697
UPC #
-
Country of Origin
United States
Dimensions
Height
3.27
Details
OD Bottom
1.77
Micron Rating
10
ID Top
0.95
OD Top
1.77
Collapse Pressure
435
Replaces OEM Part
EPPENSTEINER 20004H10SLA000P, EPPENSTEINER 20004H10XLA000P, FARO H370S10, FILTRATION GROUP E20004DN2010, FILTRATION GROUP E20004DN2010FPM, FILTREC 50600381, FILTREC DVD20004E10B, FILTREC DVD20004E10V, FILTREC WG370, HY-PRO HP43NL310MB, HY-PRO HP43NL310MV,
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.