HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75010

  • Mfr # PHY110-6-5G-V

  • Zoro # G922490306


product price:  $27.45
/ea
Sold in multiples of 2 for $54.90

Key Features

Filter Media
MICROGLASS
OD Bottom
1.85
Collapse Pressure
435
OD Top
1.85
Replaces OEM Part
AIRFIL AFKOVL2675, BALDWIN PT23038MPG, BEHRINGER BE110P06A, BEHRINGER BE110P06AV, DONALDSON DT0110D8UM, DONALDSON P170602, DONALDSON P566659, EPPENSTEINER 9110H6XLA000P, EPPENSTEINER 9110LAH6SLA000P, EPPENSTEINER 9110LAH6XLA000P, EPPENSTEINER E400HL110H6L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY110-6-5G-V
Zoro #
G922490306
UPC #
-
Country of Origin
United States

Dimensions

Height
6.02

Details

Filter Media
MICROGLASS
OD Bottom
1.85
Collapse Pressure
435
OD Top
1.85
Replaces OEM Part
AIRFIL AFKOVL2675, BALDWIN PT23038MPG, BEHRINGER BE110P06A, BEHRINGER BE110P06AV, DONALDSON DT0110D8UM, DONALDSON P170602, DONALDSON P566659, EPPENSTEINER 9110H6XLA000P, EPPENSTEINER 9110LAH6SLA000P, EPPENSTEINER 9110LAH6XLA000P, EPPENSTEINER E400HL110H6L
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
0.87

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.