HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75033
- Mfr # PHY240-6-3G-HC-V
- Zoro # G322535805
product price:Â
$
79.79
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2603KP, BEHRINGER BE240P03AH, BEHRINGER BE240P03AHV, DONALDSON DT0240DHC5UM, DONALDSON P170592, DONALDSON P566696, EPPENSTEINER 9240H3XLF000P, EPPENSTEINER 9240LAH3SLF000P, EPPENSTEINER 9240LAH3XLF000P, EPPENSTEINER E400HL240H32LLLA, FILTER-M
Filter Media
MICROGLASS
Height
6.81
Micron Rating
3
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-3G-HC-V
- Zoro #
- G322535805
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2603KP, BEHRINGER BE240P03AH, BEHRINGER BE240P03AHV, DONALDSON DT0240DHC5UM, DONALDSON P170592, DONALDSON P566696, EPPENSTEINER 9240H3XLF000P, EPPENSTEINER 9240LAH3SLF000P, EPPENSTEINER 9240LAH3XLF000P, EPPENSTEINER E400HL240H32LLLA, FILTER-M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.72
- ID Top
- 1.34
- OD Top
- 2.72
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.