
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75054
Mfr # PHY500-10-20G-V
Zoro # G922533973
product price:Â $75.99
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL26820, BEHRINGER BE500P25A, DONALDSON P568716, EPPENSTEINER 9500H20SLA000P, EPPENSTEINER 9500H20XLA000P, EPPENSTEINER 9500LAH20SLA000P, EPPENSTEINER 9500LAH20XLA000P, FILTER-MART 051476, FILTER-X XH02262, FILTREC DHD500E20B, FILTREC DHD500E20
Height
9.96
Micron Rating
20
Beta Ratio 1
200/20
OD Top
3.56
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHY500-10-20G-V
Zoro #
G922533973
UPC #
-
Country of Origin
United States
Dimensions
Height
9.96
Details
Replaces OEM Part
AIRFIL AFKOVL26820, BEHRINGER BE500P25A, DONALDSON P568716, EPPENSTEINER 9500H20SLA000P, EPPENSTEINER 9500H20XLA000P, EPPENSTEINER 9500LAH20SLA000P, EPPENSTEINER 9500LAH20XLA000P, FILTER-MART 051476, FILTER-X XH02262, FILTREC DHD500E20B, FILTREC DHD500E20
Micron Rating
20
Beta Ratio 1
200/20
OD Top
3.56
Filter Media
MICROGLASS
ID Top
1.9
Collapse Pressure
435
OD Bottom
3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.