HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75065

  • Mfr # PFC60-6-25SS-V

  • Zoro # G422504633


product price:  $65.35
/ea

Key Features

Micron Rating
25
Collapse Pressure
435
Filter Media
304 SS WIRE
Height
6.18
ID Top
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC60-6-25SS-V
Zoro #
G422504633
UPC #
-
Country of Origin
United States

Dimensions

Height
6.18

Details

Micron Rating
25
Collapse Pressure
435
Filter Media
304 SS WIRE
ID Top
0.87
Replaces OEM Part
CARQUEST 84865, EPPENSTEINER 9110G25A000P, EPPENSTEINER E400HL110G25, FILTER-MART 060204, FILTER-X XH02101, FILTREC DHD110B25B, FILTREC DHD110B25B4, FILTREC DHD110B25V, FILTREC DHD110B25V4, HYDAC/HYCON 02061946, HYDAC/HYCON 2061946, HYDAC/HYCON 02062192,
OD Top
1.75
OD Bottom
1.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products