Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75134
- Mfr # PHY280-14-10G-V
- Zoro # G322506812
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26610, BEHRINGER BE280P12A, BEHRINGER BE280P12AV, BILLION WN200141, DONALDSON DT0280D14UM, DONALDSON P560141, DONALDSON P566676, EPPENSTEINER 9280H10SLA000P, EPPENSTEINER 9280H10XLA000P, EPPENSTEINER 9280LAH10SLA000P, EPPENSTEINER 9280LAH10XL
Filter Media
MICROGLASS
Height
13.98
Micron Rating
10
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-10G-V
- Zoro #
- G322506812
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26610, BEHRINGER BE280P12A, BEHRINGER BE280P12AV, BILLION WN200141, DONALDSON DT0280D14UM, DONALDSON P560141, DONALDSON P566676, EPPENSTEINER 9280H10SLA000P, EPPENSTEINER 9280H10XLA000P, EPPENSTEINER 9280LAH10SLA000P, EPPENSTEINER 9280LAH10XL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.72
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- ID Top
- 1.34
- OD Bottom
- 2.72
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.