HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75226

  • Mfr # PHY660-13-100SS-V

  • Zoro # G922563031


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.56
OD Bottom
3.56
ID Top
1.9
Replaces OEM Part
FILTREC DHD660S100B, FILTREC DHD660S100V, HYDAC/HYCON 0660D100WHC, HYDAC/HYCON 0660D100WHCV, HY-PRO HP33DNL14100WB, HY-PRO HP33DNL14100WV, JURA FILTRATION SH75226, MAIN FILTER MF0421473, MAIN FILTER MF0576386, WIX D45B100SV
Collapse Pressure
435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY660-13-100SS-V
Zoro #
G922563031
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

OD Top
3.56
OD Bottom
3.56
ID Top
1.9
Replaces OEM Part
FILTREC DHD660S100B, FILTREC DHD660S100V, HYDAC/HYCON 0660D100WHC, HYDAC/HYCON 0660D100WHCV, HY-PRO HP33DNL14100WB, HY-PRO HP33DNL14100WV, JURA FILTRATION SH75226, MAIN FILTER MF0421473, MAIN FILTER MF0576386, WIX D45B100SV
Collapse Pressure
435
Filter Media
304 SS WIRE
Micron Rating
100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.