
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75229
Mfr # PEP20400-6-60SS-V
Zoro # G922473767
product price:Â $99.55
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20160G60A000P, FILTREC XD160T60A, FILTREC XD160T60AV, HY-PRO HP32NL660WB, HY-PRO HP32NL660WV, JURA FILTRATION SH75229, MAHLE PI37016DN, MAHLE PI37016DNDRG60, MAIN FILTER MF0066447, MAIN FILTER MF0578627, REXROTH 20160G60A000M, REXROTH 20160G6
Height
6.18
Micron Rating
60
OD Bottom
3.15
Filter Media
304 SS WIRE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEP20400-6-60SS-V
Zoro #
G922473767
UPC #
-
Country of Origin
United States
Dimensions
Height
6.18
Details
Replaces OEM Part
EPPENSTEINER 20160G60A000P, FILTREC XD160T60A, FILTREC XD160T60AV, HY-PRO HP32NL660WB, HY-PRO HP32NL660WV, JURA FILTRATION SH75229, MAHLE PI37016DN, MAHLE PI37016DNDRG60, MAIN FILTER MF0066447, MAIN FILTER MF0578627, REXROTH 20160G60A000M, REXROTH 20160G6
Micron Rating
60
OD Bottom
3.15
Filter Media
304 SS WIRE
OD Top
3.15
Collapse Pressure
305
ID Top
1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.