HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75242

  • Mfr # PHY990-19-25SS-V

  • Zoro # G922561525


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.56
Filter Media
304 SS WIRE
Replaces OEM Part
FILTREC DHD990S25B, FILTREC DHD990S25V, HYDAC/HYCON 0990D025WHC, HYDAC/HYCON 0990D025WHCV, JURA FILTRATION SH75242, MAIN FILTER MF0421535, MAIN FILTER MF0576413, WIX D48B25SV
Collapse Pressure
435
Height
19.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY990-19-25SS-V
Zoro #
G922561525
UPC #
-
Country of Origin
United States

Dimensions

Height
19.17

Details

OD Top
3.56
Filter Media
304 SS WIRE
Replaces OEM Part
FILTREC DHD990S25B, FILTREC DHD990S25V, HYDAC/HYCON 0990D025WHC, HYDAC/HYCON 0990D025WHCV, JURA FILTRATION SH75242, MAIN FILTER MF0421535, MAIN FILTER MF0576413, WIX D48B25SV
Collapse Pressure
435
OD Bottom
3.56
Micron Rating
25
ID Top
1.9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.