HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75250
- Mfr # PEP20400-6-200SS-V
- Zoro # G122514697
product price:Â
$
81.65
/ea
Key Features
Replaces OEM Part
FILTREC XD160T200A, FILTREC XD160T200AV, HY-PRO HP32NL6200WB, HY-PRO HP32NL6200WV, JURA FILTRATION SH75250, MAIN FILTER MF0578623, MAIN FILTER MF0578624, WIX D58E200TAV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
200
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-200SS-V
- Zoro #
- G122514697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTREC XD160T200A, FILTREC XD160T200AV, HY-PRO HP32NL6200WB, HY-PRO HP32NL6200WV, JURA FILTRATION SH75250, MAIN FILTER MF0578623, MAIN FILTER MF0578624, WIX D58E200TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- ID Top
- 1.59
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.