Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75254
- Mfr # PHY660-13-200SS-V
- Zoro # G322500575
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD660S200B, FILTREC DHD660S200V, HYDAC/HYCON 0660D200WHC, HYDAC/HYCON 0660D200WHCV, JURA FILTRATION SH75254, MAIN FILTER MF0421475, MAIN FILTER MF0576388, WIX D45B200SV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
200
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-200SS-V
- Zoro #
- G322500575
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD660S200B, FILTREC DHD660S200V, HYDAC/HYCON 0660D200WHC, HYDAC/HYCON 0660D200WHCV, JURA FILTRATION SH75254, MAIN FILTER MF0421475, MAIN FILTER MF0576388, WIX D45B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.56
- ID Top
- 1.9
- OD Bottom
- 3.56
- Collapse Pressure
- 435