Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84021
- Mfr # PMH8515-6-10G-HC
- Zoro # G322565413
product price:Â
$
62.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29310KP, EPPENSTEINER 183215H10SLF000P, EPPENSTEINER 183215H10XLF000P, FBN HI104674, FILTER-MART 050673, FILTER-X XH02395, FILTREC DMD0015F10B, FINN FILTER (PARKER) FC5012A010BS, FINN FILTER (PARKER) FFKPVL15012A10ABS, HYDAC/HYCON 1269239, HY
Filter Media
MICROGLASS
Height
5.6
Micron Rating
10
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-10G-HC
- Zoro #
- G322565413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL29310KP, EPPENSTEINER 183215H10SLF000P, EPPENSTEINER 183215H10XLF000P, FBN HI104674, FILTER-MART 050673, FILTER-X XH02395, FILTREC DMD0015F10B, FINN FILTER (PARKER) FC5012A010BS, FINN FILTER (PARKER) FFKPVL15012A10ABS, HYDAC/HYCON 1269239, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.88
- OD Top
- 3.32
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Bottom
- 3.3