HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84063

  • Mfr # PMH8515-6-100SS

  • Zoro # G922535403


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
435
OD Bottom
3.32
ID Top
1.88
Filter Media
304 SS WIRE
OD Top
3.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-6-100SS
Zoro #
G922535403
UPC #
-
Country of Origin
United States

Dimensions

Height
5.59

Details

Collapse Pressure
435
OD Bottom
3.32
ID Top
1.88
Filter Media
304 SS WIRE
OD Top
3.32
Micron Rating
100
Replaces OEM Part
EPPENSTEINER 188515G100E000P, FILTER-MART 060569, FILTER-X XH02382, FILTREC DMD0015B100B, HY-PRO HP500L5100W, INTERNORMEN 306497, INTERNORMEN 04PI8515100G16EO, JURA FILTRATION SH84063, MAHLE 77681083, MAHLE PI8515DRG100, MAIN FILTER MF0060967, NATIONAL FI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.