HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84081
- Mfr # PMH8515-6-40SS-HC
- Zoro # G022489460
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189315G40F000P, FILTER-X XH02400, FILTREC DMD0015W40B, HY-PRO HP501L540W, INTERNORMEN 306501, INTERNORMEN 04PI931540GHREO, JURA FILTRATION SH84081, MAHLE PI9315DRGVST40, MAIN FILTER MF0061003, NATIONAL FILTERS 106111170, NATIONAL FILTERS 1311
Filter Media
304 SS WIRE
Height
5.6
Micron Rating
40
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-40SS-HC
- Zoro #
- G022489460
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189315G40F000P, FILTER-X XH02400, FILTREC DMD0015W40B, HY-PRO HP501L540W, INTERNORMEN 306501, INTERNORMEN 04PI931540GHREO, JURA FILTRATION SH84081, MAHLE PI9315DRGVST40, MAIN FILTER MF0061003, NATIONAL FILTERS 106111170, NATIONAL FILTERS 1311
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.3
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.