HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84096
- Mfr # PMH8505-4-20P
- Zoro # G822476035
product price:Â
$
20.69
/ea
Sold in multiples of 2 for
$41.38
Key Features
Replaces OEM Part
EPPENSTEINER 181005P25E000P, FILTER-MART 011094, FILTER-X XH02328, FILTREC DMD0005D20B, JURA FILTRATION SH84096, MAHLE PI1005MIC25, MAIN FILTER MF0060855, NATIONAL FILTERS 105184544, PARKER G02829, PARKER PR2829, PTI/TEXTRON PG015DH, PUROLATOR/FACET PG15E
Filter Media
PAPER
Height
3.69
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-20P
- Zoro #
- G822476035
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 181005P25E000P, FILTER-MART 011094, FILTER-X XH02328, FILTREC DMD0005D20B, JURA FILTRATION SH84096, MAHLE PI1005MIC25, MAIN FILTER MF0060855, NATIONAL FILTERS 105184544, PARKER G02829, PARKER PR2829, PTI/TEXTRON PG015DH, PUROLATOR/FACET PG15E
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.01
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.