Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84104
- Mfr # PMH8505-9-10P
- Zoro # G922469470
product price:Â
$
28.99
/ea
Sold in multiples of 2 for
$57.98
Key Features
Replaces OEM Part
EPPENSTEINER 181111P10E000P, FILTER-MART 012221, FILTER-X XH02367, FILTREC DMD0011D10B, JURA FILTRATION SH84104, MAHLE PI1111MIC10, MAIN FILTER MF0060937, NATIONAL FILTERS 105184511, NORMAN U7087, PARKER G02844, PARKER PR2844, PTI/TEXTRON PG030CH, PUROLAT
Height
9.69
Micron Rating
10
OD Bottom
1.78
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-10P
- Zoro #
- G922469470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 181111P10E000P, FILTER-MART 012221, FILTER-X XH02367, FILTREC DMD0011D10B, JURA FILTRATION SH84104, MAHLE PI1111MIC10, MAIN FILTER MF0060937, NATIONAL FILTERS 105184511, NORMAN U7087, PARKER G02844, PARKER PR2844, PTI/TEXTRON PG030CH, PUROLAT
- Micron Rating
- 10
- OD Bottom
- 1.78
- Beta Ratio 1
- 2/10/2026
- Filter Media
- PAPER
- ID Top
- 1.01
- Collapse Pressure
- 435
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.