HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84158

  • Mfr # PMH8515-15-5G

  • Zoro # G922524711


product price:  $86.35
/ea
Free Shipping & Returns

Key Features

Height
14.69
Micron Rating
5
OD Top
3.32
Replaces OEM Part
AIRFIL AFKOVL2956, DONALDSON DT1208UM, DONALDSON P567102, EPPENSTEINER 185145H6SLE000P, EPPENSTEINER 185145H6XLE000P, FILTER-X XH02430, FILTREC DMD0045E05B, HYDAC/HYCON 1269158, HYDAC/HYCON 2450D06BN, HY-PRO HP1200L156M, INTERNORMEN 319334, INTERNORMEN 04
Collapse Pressure
435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-15-5G
Zoro #
G922524711
UPC #
-
Country of Origin
United States

Dimensions

Height
14.69

Details

Micron Rating
5
OD Top
3.32
Replaces OEM Part
AIRFIL AFKOVL2956, DONALDSON DT1208UM, DONALDSON P567102, EPPENSTEINER 185145H6SLE000P, EPPENSTEINER 185145H6XLE000P, FILTER-X XH02430, FILTREC DMD0045E05B, HYDAC/HYCON 1269158, HYDAC/HYCON 2450D06BN, HY-PRO HP1200L156M, INTERNORMEN 319334, INTERNORMEN 04
Collapse Pressure
435
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
OD Bottom
3.32
ID Top
1.88

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.