HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84189

  • Mfr # PEP20040-10-10G-HC-V

  • Zoro # G922533072


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
ARGO V3052516, EPPENSTEINER 20100H10SLB000P, EPPENSTEINER 20100H10XLB000P, FILTER-X XH04821, FILTREC XD100G10B, FILTREC XD100G10BV, HYDAC/HYCON 319496, HYDAC/HYCON 0100DN010BH3HC, HYDAC/HYCON 0100DN010BH3HCV, HYDAC/HYCON 0100DN010BHHC, HYDAC/HYCON 0100DN0
Height
9.8
Micron Rating
10
Filter Media
MICROGLASS
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEP20040-10-10G-HC-V
Zoro #
G922533072
UPC #
-
Country of Origin
United States

Dimensions

Height
9.8

Details

Replaces OEM Part
ARGO V3052516, EPPENSTEINER 20100H10SLB000P, EPPENSTEINER 20100H10XLB000P, FILTER-X XH04821, FILTREC XD100G10B, FILTREC XD100G10BV, HYDAC/HYCON 319496, HYDAC/HYCON 0100DN010BH3HC, HYDAC/HYCON 0100DN010BH3HCV, HYDAC/HYCON 0100DN010BHHC, HYDAC/HYCON 0100DN0
Micron Rating
10
Filter Media
MICROGLASS
Beta Ratio 1
200/13
ID Top
0.87
OD Top
1.75
Collapse Pressure
3045
OD Bottom
1.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products