HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH84351
- Mfr # PMH8515-15-200SS-HC
- Zoro # G222543696
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0045W200B, JURA FILTRATION SH84351, MAIN FILTER MF0576476, WIX D63B200WB
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
200
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-200SS-HC
- Zoro #
- G222543696
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0045W200B, JURA FILTRATION SH84351, MAIN FILTER MF0576476, WIX D63B200WB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.32
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- ID Top
- 1.88
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.