HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH87157
- Mfr # PPL9600-13-3G-V
- Zoro # G322505723
product price:Â
$
47.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL823, ALLISON 23018850, BALDWIN H8077, BALDWIN H9077, BALDWIN H9081, BALDWIN PT317MPG, BEHRINGER BE96001303A, BEHRINGER BE96001303AV, BIG A 92689, CARQUEST 85689, CATERPILLAR 3I1514, DINGBRO DDD0403, DONALDSON DT9600135UM, DONALDSON P169432, D
Filter Media
MICROGLASS
Height
12.96
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-3G-V
- Zoro #
- G322505723
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL823, ALLISON 23018850, BALDWIN H8077, BALDWIN H9077, BALDWIN H9081, BALDWIN PT317MPG, BEHRINGER BE96001303A, BEHRINGER BE96001303AV, BIG A 92689, CARQUEST 85689, CATERPILLAR 3I1514, DINGBRO DDD0403, DONALDSON DT9600135UM, DONALDSON P169432, D
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
- OD Bottom
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.