HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH87215
- Mfr # PPL9800-8-1G-V
- Zoro # G622523250
product price:Â
$
32.45
/ea
Sold in multiples of 2 for
$64.90
Key Features
Replaces OEM Part
DONALDSON P566396, FILTREC D121G01A, FILTREC D121G01AV, HY-PRO HP80L81MB, HY-PRO HP80L81MV, JURA FILTRATION SH87215, MAIN FILTER MF0058505, MAIN FILTER MF0058506, NATIONAL FILTERS 98081, NATIONAL FILTERS 98081V, SWIFT SF980081UM, SWIFT SF980081UMV, WIX D4
Filter Media
MICROGLASS
Height
8.21
Micron Rating
1
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-8-1G-V
- Zoro #
- G622523250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.21
Details
- Replaces OEM Part
- DONALDSON P566396, FILTREC D121G01A, FILTREC D121G01AV, HY-PRO HP80L81MB, HY-PRO HP80L81MV, JURA FILTRATION SH87215, MAIN FILTER MF0058505, MAIN FILTER MF0058506, NATIONAL FILTERS 98081, NATIONAL FILTERS 98081V, SWIFT SF980081UM, SWIFT SF980081UMV, WIX D4
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 0.95
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
- OD Top
- 1.98
- OD Bottom
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.