Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR KALMAR 9230710002
- Mfr # PPR31-13-10G-V
- Zoro # G322555445
product price:Â
$
91.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31610, BALDWIN PT9335MPG, DINGBRO PAR0017, FILTER-X XH01922, FILTER-X XH01923, FILTRATION GROUP T1954DN2010, FILTREC D731G10A, FILTREC D731G10AV, HY-PRO HP340L1310MB, HY-PRO HP340L1310MV, JURA FILTRATION SH51018, KALMAR 9230710002, MAIN FILTE
Filter Media
MICROGLASS
Height
12.62
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-10G-V
- Zoro #
- G322555445
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL31610, BALDWIN PT9335MPG, DINGBRO PAR0017, FILTER-X XH01922, FILTER-X XH01923, FILTRATION GROUP T1954DN2010, FILTREC D731G10A, FILTREC D731G10AV, HY-PRO HP340L1310MB, HY-PRO HP340L1310MV, JURA FILTRATION SH51018, KALMAR 9230710002, MAIN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 3.6
- Collapse Pressure
- 305
- ID Top
- 1.88
- OD Bottom
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.