HYDRAULIC FILTER - PRESSURE LINE FOR KRAUSS MAFFEI 6257740
- Mfr # PAR308-7-10G-V
- Zoro # G822474918
product price:Â
$
31.89
/ea
Sold in multiples of 2 for
$63.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL607410, ARGO V3081706, FILTER-MART 322427, FILTER-X XH02012, FILTRATION GROUP A30817DN2010, FILTREC D840G10A, FILTREC D840G10AV, HYDAC/HYCON 1265439, HYDAC/HYCON 0817D010BNK, HYDAC/HYCON 3817D10BNK, HY-PRO HP32NL710MB, HY-PRO HP32NL710MV, HY-
Filter Media
MICROGLASS
Height
6.69
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-10G-V
- Zoro #
- G822474918
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL607410, ARGO V3081706, FILTER-MART 322427, FILTER-X XH02012, FILTRATION GROUP A30817DN2010, FILTREC D840G10A, FILTREC D840G10AV, HYDAC/HYCON 1265439, HYDAC/HYCON 0817D010BNK, HYDAC/HYCON 3817D10BNK, HY-PRO HP32NL710MB, HY-PRO HP32NL710MV, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.59
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.