HYDRAULIC FILTER - PRESSURE LINE FOR LUBER FINER (CHAMPION LABS) LH4227

  • Mfr # PPL9600-4-25G-V

  • Zoro # G122492735


product price:  $27.89
/ea
Sold in multiples of 2 for $55.78

Key Features

Beta Ratio 1
200/20
OD Top
3.12
Height
4.64
Filter Media
MICROGLASS
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-25G-V
Zoro #
G122492735
UPC #
-
Country of Origin
United States

Dimensions

Height
4.64

Details

Beta Ratio 1
200/20
OD Top
3.12
Filter Media
MICROGLASS
Collapse Pressure
305
OD Bottom
3.12
ID Top
1.7
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL8025, BALDWIN H8072, BALDWIN H9072, BEHRINGER BE9600425A, BEHRINGER BE9600425AV, BUSSE HE280, CASE K946095, CASE N946095, CATERPILLAR 3I0585, COLES 8901769, CROSLAND 7054, DIAGNETICS LPA304V25, DIAMOND HD28025F, DONALDSON 47453, DONALDSON DT9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.