
HYDRAULIC FILTER - PRESSURE LINE FOR LUBER FINER (CHAMPION LABS) LH4237
Mfr # PPL9020-8-6G-V
Zoro # G922556293
product price:Â $21.99
/ea
Sold in multiples of 2 for $43.98
Key Features
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.01
Collapse Pressure
305
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9020-8-6G-V
Zoro #
G922556293
UPC #
-
Country of Origin
United States
Dimensions
Height
8.19
Details
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.01
Collapse Pressure
305
Filter Media
MICROGLASS
OD Bottom
1.82
OD Top
1.82
Replaces OEM Part
AIRFIL AFKOVL91B6, BALDWIN H8046, BALDWIN H9026, BALDWIN H9046, BALDWIN H9231, BEHRINGER BE9020806A, BEHRINGER BE9020806AV, CATERPILLAR 3I0650, DIAGNETICS LPD208V06, DONALDSON DT902088UM, DONALDSON P165043, DONALDSON P566201, EPPENSTEINER 169020H6LL205SP,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.