HYDRAULIC FILTER - PRESSURE LINE FOR LUBER FINER (CHAMPION LABS) LH4598
- Mfr # PPL9600-16-3G-V
- Zoro # G322534761
product price:Â
$
57.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL833, BALDWIN H8083, BALDWIN H9083, BEHRINGER BE96001603A, BEHRINGER BE96001603AV, CATERPILLAR 3I1515, DONALDSON DT9600165UM, DONALDSON P169433, DONALDSON P566220, EPPENSTEINER 169600H3LL426UP, EPPENSTEINER 169600UH3SLE000P, EPPENSTEINER 16960
Filter Media
MICROGLASS
Height
16.92
Micron Rating
3
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-3G-V
- Zoro #
- G322534761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- AIRFIL AFKOVL833, BALDWIN H8083, BALDWIN H9083, BEHRINGER BE96001603A, BEHRINGER BE96001603AV, CATERPILLAR 3I1515, DONALDSON DT9600165UM, DONALDSON P169433, DONALDSON P566220, EPPENSTEINER 169600H3LL426UP, EPPENSTEINER 169600UH3SLE000P, EPPENSTEINER 16960
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.