Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 76919351
- Mfr # PPL9100-13-6G-V
- Zoro # G322530091
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
DONALDSON P566637, EPPENSTEINER 169100TH6SLE000P, EPPENSTEINER 169100TH6SLE000V, FILTRATION GROUP P9100D13N2006, FILTREC D182G06A, FILTREC D182G06AV, HYDAC/HYCON 01269117, HYDAC/HYCON 11213D06BN, HYDAC/HYCON 11213D06BNV, HY-PRO HP900L136MB, HY-PRO HP900L1
Filter Media
MICROGLASS
Height
12.99
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-6G-V
- Zoro #
- G322530091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- DONALDSON P566637, EPPENSTEINER 169100TH6SLE000P, EPPENSTEINER 169100TH6SLE000V, FILTRATION GROUP P9100D13N2006, FILTREC D182G06A, FILTREC D182G06AV, HYDAC/HYCON 01269117, HYDAC/HYCON 11213D06BN, HYDAC/HYCON 11213D06BNV, HY-PRO HP900L136MB, HY-PRO HP900L1
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
- OD Top
- 2.76
- ID Top
- 1.31
- OD Bottom
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.