Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 77741044
- Mfr # PMH8515-6-200SS-HC
- Zoro # G322517788
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
MAHLE 77741044, MAHLE PI9615DRGVST200
Filter Media
304 SS WIRE
Height
5.6
Micron Rating
200
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-200SS-HC
- Zoro #
- G322517788
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- MAHLE 77741044, MAHLE PI9615DRGVST200
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Bottom
- 3.3
- ID Top
- 1.88
- OD Top
- 3.32
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.