Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 7888571
- Mfr # PFC60-4-5G-V
- Zoro # G822466388
product price:Â
$
23.99
/ea
Sold in multiples of 2 for $47.98
Key Features
Replaces OEM Part
BEHRINGER BE60P06AR, EPPENSTEINER 960H6SLA000P, EPPENSTEINER E400HL60H6, FILTER-MART 322345, FILTER-X XH02279, FILTREC DHD60E05B, FILTREC DHD60E05V, HYDAC/HYCON 0060D005BN, HYDAC/HYCON 0060D005BNV, HY-PRO HP06DNL46MSB, MAHLE 7888571, MAHLE 890002SM6NBR, M
Filter Media
MICROGLASS
Height
3.54
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-5G-V
- Zoro #
- G822466388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- BEHRINGER BE60P06AR, EPPENSTEINER 960H6SLA000P, EPPENSTEINER E400HL60H6, FILTER-MART 322345, FILTER-X XH02279, FILTREC DHD60E05B, FILTREC DHD60E05V, HYDAC/HYCON 0060D005BN, HYDAC/HYCON 0060D005BNV, HY-PRO HP06DNL46MSB, MAHLE 7888571, MAHLE 890002SM6NBR, M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.87