HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852024SMX10
- Mfr # PMH024-8-10G-B
- Zoro # G922520751
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD024E10B, MAHLE 852024SM10, MAHLE 852024SMX10, MAIN FILTER MF0061099, WIX D65B10EB
Height
7.76
Micron Rating
10
Collapse Pressure
305
ID Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH024-8-10G-B
- Zoro #
- G922520751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- FILTREC DMD024E10B, MAHLE 852024SM10, MAHLE 852024SMX10, MAIN FILTER MF0061099, WIX D65B10EB
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 3.5
- OD Top
- 5.91
- ID Bottom
- 3.5
- Beta Ratio 1
- 200/13
- OD Bottom
- 5.91
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.