Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852024SMX25
- Mfr # PMH024-8-20G-B
- Zoro # G722513267
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD024E20B, MAHLE 852024SM25, MAHLE 852024SMX25, MAIN FILTER MF0061101, WIX D65B20EB
Filter Media
MICROGLASS
Height
7.76
Micron Rating
20
ID Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH024-8-20G-B
- Zoro #
- G722513267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- FILTREC DMD024E20B, MAHLE 852024SM25, MAHLE 852024SMX25, MAIN FILTER MF0061101, WIX D65B20EB
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 3.5
- OD Top
- 5.91
- ID Bottom
- 3.5
- OD Bottom
- 5.91
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20