HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852034SMX10
- Mfr # PMH034-6-10G-V
- Zoro # G322517511
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL30410, EPPENSTEINER 18140H10SLG000P, EPPENSTEINER 18140H10XLG000P, FILTER-MART 286467, FILTER-X XH02453, FILTREC DMD034E10B, FILTREC DMD034E10V, HY-PRO HP34NL510MB, HY-PRO HP34NL510MV, INTERNORMEN 303321, INTERNORMEN 0485203410VG16EP, INTERNO
Filter Media
MICROGLASS
Height
5.66
Micron Rating
10
OD Top
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-10G-V
- Zoro #
- G322517511
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL30410, EPPENSTEINER 18140H10SLG000P, EPPENSTEINER 18140H10XLG000P, FILTER-MART 286467, FILTER-X XH02453, FILTREC DMD034E10B, FILTREC DMD034E10V, HY-PRO HP34NL510MB, HY-PRO HP34NL510MV, INTERNORMEN 303321, INTERNORMEN 0485203410VG16EP, INTERNO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.06
- OD Bottom
- 3.08
- ID Top
- 1.09
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 5.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.