HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852059SM25
- Mfr # PMH059-6-20G-B
- Zoro # G122506715
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH02469, FILTREC DMD059E20B, INTERNORMEN 306708, INTERNORMEN 0485205925VG16BO, MAHLE 852059SM25, MAHLE 852059SMX25, MAIN FILTER MF0061163, PARKER G02917, PUROLATOR/FACET 5900EAM202N1, SEPARATION TECHNOLOGIES ST1636, STAUFF LL045E20B, STAUFF LL045
Filter Media
MICROGLASS
Height
6.06
Micron Rating
20
OD Bottom
4.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH059-6-20G-B
- Zoro #
- G122506715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.06
Details
- Replaces OEM Part
- FILTER-X XH02469, FILTREC DMD059E20B, INTERNORMEN 306708, INTERNORMEN 0485205925VG16BO, MAHLE 852059SM25, MAHLE 852059SMX25, MAIN FILTER MF0061163, PARKER G02917, PUROLATOR/FACET 5900EAM202N1, SEPARATION TECHNOLOGIES ST1636, STAUFF LL045E20B, STAUFF LL045
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 4.53
- Collapse Pressure
- 435
- ID Top
- 2.55
- Beta Ratio 1
- 200/20
- OD Top
- 4.53
- ID Bottom
- 2.55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.