Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852087DRG100

  • Mfr # PMH087-8-100SS-B
  • Zoro # G122526393

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-X XH02482, FILTREC DMD087B100B, HY-PRO HPM87L8100WB, HY-PRO HPM87L8100WV, INTERNORMEN 306735, INTERNORMEN 04852087100G16BO, MAHLE 852087DRG100, MAIN FILTER MF0061191, PARKER G02954, SEPARATION TECHNOLOGIES ST1647, STAUFF LL100B100B, STAUFF LL100B10
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
100
OD Top
6.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMH087-8-100SS-B
Zoro #
G122526393
UPC #
-
Country of Origin
United States

Dimensions

Height
7.6

Details

Replaces OEM Part
FILTER-X XH02482, FILTREC DMD087B100B, HY-PRO HPM87L8100WB, HY-PRO HPM87L8100WV, INTERNORMEN 306735, INTERNORMEN 04852087100G16BO, MAHLE 852087DRG100, MAIN FILTER MF0061191, PARKER G02954, SEPARATION TECHNOLOGIES ST1647, STAUFF LL100B100B, STAUFF LL100B10
Filter Media
304 SS WIRE
Micron Rating
100
OD Top
6.3
ID Top
4.33
Collapse Pressure
305
OD Bottom
6.3
ID Bottom
4.33

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.