HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852126SM25
- Mfr # PMH126-4-25G-V
- Zoro # G322505754
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
BALDWIN PT9295MPG, EPPENSTEINER 1840H20SLG000P, EPPENSTEINER 1840H20XLG000P, FILTER-X XH02519, FILTREC DMD126E20B, FILTREC DMD126E20V, HYDAC/HYCON 1269169, HYDAC/HYCON 2040D25BN, HYDAC/HYCON 2040D25BNV, HY-PRO HP126NL425MB, HY-PRO HP126NL425MV, INTERNORME
Filter Media
MICROGLASS
Height
4.44
Micron Rating
20
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-25G-V
- Zoro #
- G322505754
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9295MPG, EPPENSTEINER 1840H20SLG000P, EPPENSTEINER 1840H20XLG000P, FILTER-X XH02519, FILTREC DMD126E20B, FILTREC DMD126E20V, HYDAC/HYCON 1269169, HYDAC/HYCON 2040D25BN, HYDAC/HYCON 2040D25BNV, HY-PRO HP126NL425MB, HY-PRO HP126NL425MV, INTERNORME
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.82
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.