HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852149DRG10
- Mfr # PMH149-3-10SS-V
- Zoro # G822460720
product price:Â
$
88.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G10G000P, FILTER-X XH02560, FILTREC DMD149B10B, FILTREC DMD149B10V, HY-PRO HP40L310WB, MAHLE 852149DRG10, MAIN FILTER MF0061350, MAIN FILTER MF0061351, NATIONAL FILTERS 131110937, NATIONAL FILTERS 141110937, REXROTH 185G10G000M, REXROTH 18
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
10
ID Top
0.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-10SS-V
- Zoro #
- G822460720
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185G10G000P, FILTER-X XH02560, FILTREC DMD149B10B, FILTREC DMD149B10V, HY-PRO HP40L310WB, MAHLE 852149DRG10, MAIN FILTER MF0061350, MAIN FILTER MF0061351, NATIONAL FILTERS 131110937, NATIONAL FILTERS 141110937, REXROTH 185G10G000M, REXROTH 18
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 0.64
- OD Top
- 1.19
- OD Bottom
- 1.19
- Collapse Pressure
- 435
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.