Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852243DRG10
- Mfr # PMH243-5-10SS-V
- Zoro # G522500696
product price:Â
$
91.99
/ea
Key Features
Replaces OEM Part
FILTREC DMD243B10B, FILTREC DMD243B10V, MAHLE 852243DRG10, MAIN FILTER MF0061390, MAIN FILTER MF0061391, WIX D76B10BV
Filter Media
304 SS WIRE
Height
4.61
Micron Rating
10
OD Top
1.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH243-5-10SS-V
- Zoro #
- G522500696
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD243B10B, FILTREC DMD243B10V, MAHLE 852243DRG10, MAIN FILTER MF0061390, MAIN FILTER MF0061391, WIX D76B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.18
- Collapse Pressure
- 435
- ID Top
- 0.63
- OD Bottom
- 1.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.