Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852243DRGVST100
- Mfr # PMH243-5-100SS-HC-V
- Zoro # G422541447
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD243W100B, MAHLE 852243DRGVST100, WIX D76B100WV
Filter Media
304 SS WIRE
Height
4.61
Micron Rating
100
OD Bottom
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-100SS-HC-V
- Zoro #
- G422541447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243W100B, MAHLE 852243DRGVST100, WIX D76B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.26
- Collapse Pressure
- 3045
- OD Top
- 1.26
- ID Top
- 0.63