Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852264MIC25
- Mfr # PMH264-8-20P-B
- Zoro # G822502666
product price:Â
$
58.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18300P25G000P, FILTER-X XH02586, FILTREC DMD264L20B, MAHLE 852264MIC25, MAIN FILTER MF0061444, PARKER G02934, STAUFF LL080L20B, STAUFF LL080L20B2, STAUFF LL80L20B, STAUFF LL80L20B2, WIX D77B20LB
Filter Media
PAPER
Height
7.68
Micron Rating
20
OD Bottom
5.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-20P-B
- Zoro #
- G822502666
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300P25G000P, FILTER-X XH02586, FILTREC DMD264L20B, MAHLE 852264MIC25, MAIN FILTER MF0061444, PARKER G02934, STAUFF LL080L20B, STAUFF LL080L20B2, STAUFF LL80L20B, STAUFF LL80L20B2, WIX D77B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 5.04
- Collapse Pressure
- 305
- ID Top
- 3.6
- ID Bottom
- 3.6
- Beta Ratio 1
- 2/20/2026
- OD Top
- 5.04
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.