HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852753DRG100
- Mfr # PMH753-7-100SS-V
- Zoro # G422481231
product price:Â
$
73.89
/ea
Key Features
Replaces OEM Part
FILTREC DMD753B100B, FILTREC DMD753B100V, HY-PRO HP753L8100WB, HY-PRO HP753L8100WV, JURA FILTRATION SH64273, MAHLE 852753DRG100, MAIN FILTER MF0061484, MAIN FILTER MF0061485
Filter Media
304 SS WIRE
Height
7.48
Micron Rating
100
ID Bottom
2.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-7-100SS-V
- Zoro #
- G422481231
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD753B100B, FILTREC DMD753B100V, HY-PRO HP753L8100WB, HY-PRO HP753L8100WV, JURA FILTRATION SH64273, MAHLE 852753DRG100, MAIN FILTER MF0061484, MAIN FILTER MF0061485
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Bottom
- 2.44
- Collapse Pressure
- 145
- OD Top
- 3.96
- OD Bottom
- 3.96
Dimensions
- Height
- 7.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.