Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852754DRG100
- Mfr # PMH753-19-100SS-V
- Zoro # G122548197
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD754B100B, FILTREC DMD754B100V, HY-PRO HP753L19100WB, HY-PRO HP753L19100WV, JURA FILTRATION SH64271, MAHLE 852754DRG100, MAIN FILTER MF0061496, MAIN FILTER MF0061497, SCHUPP HY15529
Filter Media
304 SS WIRE
Height
18.98
Micron Rating
100
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-19-100SS-V
- Zoro #
- G122548197
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD754B100B, FILTREC DMD754B100V, HY-PRO HP753L19100WB, HY-PRO HP753L19100WV, JURA FILTRATION SH64271, MAHLE 852754DRG100, MAIN FILTER MF0061496, MAIN FILTER MF0061497, SCHUPP HY15529
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 145
- OD Top
- 3.96
- OD Bottom
- 3.96
- ID Bottom
- 2.44
Dimensions
- Height
- 18.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.