Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852754DRG60
- Mfr # PMH753-19-60SS-V
- Zoro # G622571084
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02608, FILTREC DMD754B60B, FILTREC DMD754B60V, HY-PRO HP753L1960WB, HY-PRO HP753L1960WV, JURA FILTRATION SH64162, MAHLE 852754DRG60, MAIN FILTER MF0061498, MAIN FILTER MF0061499, SCHUPP HY15528
Filter Media
304 SS WIRE
Height
18.98
Micron Rating
60
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-19-60SS-V
- Zoro #
- G622571084
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02608, FILTREC DMD754B60B, FILTREC DMD754B60V, HY-PRO HP753L1960WB, HY-PRO HP753L1960WV, JURA FILTRATION SH64162, MAHLE 852754DRG60, MAIN FILTER MF0061498, MAIN FILTER MF0061499, SCHUPP HY15528
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.96
- ID Bottom
- 2.44
- OD Top
- 3.96
- Collapse Pressure
- 145
Dimensions
- Height
- 18.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.