Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852754SMX10
- Mfr # PMH753-19-10G-V
- Zoro # G022553512
product price:Â
$
76.55
/ea
Key Features
Replaces OEM Part
FILTREC DMD754E10B, FILTREC DMD754E10V, HYDAC/HYCON 01269201, HYDAC/HYCON 2100S10BN, HYDAC/HYCON 2100S10BNV, MAHLE 852754SMX10, MAIN FILTER MF0061500, MAIN FILTER MF0061501
Filter Media
MICROGLASS
Height
18.98
Micron Rating
10
OD Top
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-19-10G-V
- Zoro #
- G022553512
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD754E10B, FILTREC DMD754E10V, HYDAC/HYCON 01269201, HYDAC/HYCON 2100S10BN, HYDAC/HYCON 2100S10BNV, MAHLE 852754SMX10, MAIN FILTER MF0061500, MAIN FILTER MF0061501
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.96
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- ID Bottom
- 2.44
- OD Bottom
- 3.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.