Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852760SMX25
- Mfr # PMH760-17-20G
- Zoro # G322565635
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02614, FILTREC DMD760E20B, HYDAC/HYCON 01269221, HYDAC/HYCON 2400D025BN, HYDAC/HYCON 2400D25BN, HY-PRO HP760L1725M, JURA FILTRATION SH64155, MAHLE 852760SM25, MAHLE 852760SMX25, MAIN FILTER MF0061517, NATIONAL FILTERS 110783, NATIONAL FILTERS 1
Filter Media
MICROGLASS
Height
16.73
Micron Rating
20
ID Bottom
2.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-20G
- Zoro #
- G322565635
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02614, FILTREC DMD760E20B, HYDAC/HYCON 01269221, HYDAC/HYCON 2400D025BN, HYDAC/HYCON 2400D25BN, HY-PRO HP760L1725M, JURA FILTRATION SH64155, MAHLE 852760SM25, MAHLE 852760SMX25, MAIN FILTER MF0061517, NATIONAL FILTERS 110783, NATIONAL FILTERS 1
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 2.56
- Beta Ratio 1
- 200/20
- OD Top
- 5.52
- ID Top
- 2.56
- OD Bottom
- 5.52
- Collapse Pressure
- 365
Dimensions
- Height
- 16.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.