HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852821MIC10
- Mfr # PMH753-20-10P-V
- Zoro # G422547463
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
FILTREC DMD821L10B, FILTREC DMD821L10V, JURA FILTRATION SH64202, MAHLE 852821MIC10, MAIN FILTER MF0061551, MAIN FILTER MF0061552
Filter Media
PAPER
Height
20.08
Micron Rating
10
ID Bottom
2.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-20-10P-V
- Zoro #
- G422547463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.08
Details
- Replaces OEM Part
- FILTREC DMD821L10B, FILTREC DMD821L10V, JURA FILTRATION SH64202, MAHLE 852821MIC10, MAIN FILTER MF0061551, MAIN FILTER MF0061552
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Bottom
- 2.44
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 145
- OD Bottom
- 3.96
- OD Top
- 3.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.